Motion
6306LLUNRC5/LX16

NTN
6306LLUNRC5/LX16

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, With Snap Ring
MI ITEM #09330119
MFR #6306LLUNRC5/LX16
List Price$112.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6306LLUNRC5/LX16

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, With Snap Ring
MI ITEM #09330119
MFR #6306LLUNRC5/LX16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.67/each for your price

Overview

Mfr description
6306LLUNRC5/LX16 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Cage Type
    Pressed - Riveted
  • Cage Material
    Steel
  • Manufacturer Catalog Number
    6306LLUNRC5/LX16
  • Manufacturer Upc Number
    4550253067443
  • UPC_NO
    4550253067443
  • Description
    6306LLUNRC5/LX16 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6306LLUNRC5/LX16 is a 30 mm bore radial deep groove ball bearing with double seals and 72 mm outer diameter for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text