Motion
6306Z/5C

NTN
6306Z/5C

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Single Shielded, Without Snap Ring
MI ITEM #09330121
MFR #6306Z/5C
Price$77.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6306Z/5C

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Single Shielded, Without Snap Ring
MI ITEM #09330121
MFR #6306Z/5C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.65/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.748 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Single Shielded
  • Description
    6306Z/5C BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6306Z/5C is a 30 mm bore radial deep groove ball bearing with a single shield and 72 mm outer diameter for heavy-duty machinery.
  • Manufacturer Catalog Number
    6306Z/5C
  • Manufacturer Upc Number
    4547359908459
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6630 lbf
  • Radial Static Load Capacity
    3370 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359908459

Overview

Mfr description
6306Z/5C BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought