Motion
6306ZNRC3/2AS

NTN
6306ZNRC3/2AS

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Single Shielded, With Snap Ring
MI ITEM #09330122
MFR #6306ZNRC3/2AS
Price$98.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6306ZNRC3/2AS

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Single Shielded, With Snap Ring
MI ITEM #09330122
MFR #6306ZNRC3/2AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$98.60/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Single Shielded
  • Description
    6306ZNRC3/2AS BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6306ZNRC3/2AS is a 30 mm bore radial deep groove ball bearing with single shield and 72 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    6306ZNRC3/2AS
  • Manufacturer Upc Number
    4547359575590
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359575590

Overview

Mfr description
6306ZNRC3/2AS BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought