Motion
6307ZZC4

NTN
6307ZZC4

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, Without Snap Ring
Mi Item #09330132
MFR #6307ZZC4
Price$97.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6307ZZC4

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, Without Snap Ring
Mi Item #09330132
MFR #6307ZZC4

Mfr description
6307ZZC4 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.16/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.016 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6307ZZC4 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C4
  • Long Description
    The 6307ZZC4 is a double shielded radial deep groove ball bearing with a 35 mm bore and 80 mm outside diameter for robust performance.
  • Manufacturer Catalog Number
    6307ZZC4
  • Manufacturer Upc Number
    4547359576412
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8310 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359576412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)