Motion
6308HVZZ

NTN
6308HVZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Double Shielded, Without Snap Ring
Mi Item #09330136
MFR #6308HVZZ
Price$323.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6308HVZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Double Shielded, Without Snap Ring
Mi Item #09330136
MFR #6308HVZZ

Mfr description
6308HVZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.96/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6308HVZZ BALL BEARING
  • Long Description
    The 6308HVZZ is a 40 mm bore radial deep groove ball bearing with double shields and 90 mm outer diameter for machinery.
  • Manufacturer Catalog Number
    6308HVZZ
  • Manufacturer Upc Number
    3413520609368
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520609368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)