Motion
6308NRC4

NTN
6308NRC4

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, With Snap Ring
MI ITEM #09330140
MFR #6308NRC4
List Price$104.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6308NRC4

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, With Snap Ring
MI ITEM #09330140
MFR #6308NRC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.31/each for your price

Overview

Mfr description
6308NRC4 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Max Rpm
    9200 rpm
  • Radial Dynamic Load Capacity
    10110 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Manufacturer Catalog Number
    6308NRC4
  • Manufacturer Upc Number
    4547359391428
  • UPC_NO
    4547359391428
  • Weight
    1.426 lbs
  • Description
    6308NRC4 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6308NRC4 is a radial deep groove ball bearing with a 40 mm bore, open, 90 mm outside diameter, and 23 mm width for robust applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text