Motion
6308T2X2LLBACS40#02

NTN
6308T2X2LLBACS40#02

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Without Snap Ring
Mi Item #09330143
MFR #6308T2X2LLBACS40#02
Price$368.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6308T2X2LLBACS40#02

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Without Snap Ring
Mi Item #09330143
MFR #6308T2X2LLBACS40#02

Mfr description
6308T2X2LLBACS40#02 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.70/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    1.323 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    6308T2X2LLBACS40#02 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Long Description
    The 6308T2X2LLBACS40#02 is a 40 mm bore radial deep groove ball bearing with 90 mm outer diameter for industrial machinery.
  • Manufacturer Catalog Number
    6308T2X2LLBACS40#02
  • Manufacturer Upc Number
    4547359879780
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359879780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)