Motion
6308ZZP5

NTN
6308ZZP5

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09330144
MFR #6308ZZP5
Price$683.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6308ZZP5

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09330144
MFR #6308ZZP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$683.59/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO Class 5
  • Weight
    1.398 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6308ZZP5 PRECISION
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6308ZZP5 is a radial/deep groove ball bearing with a 40mm bore, straight design, double shielded, 90mm OD, and 23mm width for industrial applications.
  • Manufacturer Catalog Number
    6308ZZP5
  • Manufacturer Upc Number
    4547359576924
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10110 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359576924

Overview

Mfr description
6308ZZP5 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought