Motion
6309T2ZZC3

NTN
6309T2ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09330148
MFR #6309T2ZZC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6309T2ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09330148
MFR #6309T2ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    1.746 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Double Shielded
  • Description
    6309T2ZZC3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6309T2ZZC3 is a double shielded radial deep groove ball bearing with a 45 mm bore and 100 mm outside diameter for heavy-duty use.
  • Manufacturer Catalog Number
    6309T2ZZC3
  • Manufacturer Upc Number
    4550253055785
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13150 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253055785

Overview

Mfr description
6309T2ZZC3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought