Motion
6309ZC3/2AS

NTN
6309ZC3/2AS

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330151
MFR #6309ZC3/2AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6309ZC3/2AS

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330151
MFR #6309ZC3/2AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6309ZC3/2AS BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.9842 in, 25.000 mm
  • Fillet Radius
    0.0590 in, 1.500 mm
  • Max Rpm
    8200 rpm
  • Radial Dynamic Load Capacity
    13150 lbf
  • Radial Static Load Capacity
    7190 lbf
  • Manufacturer Catalog Number
    6309ZC3/2AS
  • UPC_NO
    4547359908466
  • Weight
    1.79 lbs
  • Description
    6309ZC3/2AS BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6309ZC3/2AS is a 45 mm bore radial deep groove ball bearing with a single shield and 100 mm outer diameter for high-performance use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text