Motion
6309ZC3/L627

NTN
6309ZC3/L627

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09330152
MFR #6309ZC3/L627
Price$163.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6309ZC3/L627

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09330152
MFR #6309ZC3/L627

Mfr description
6309ZC3/L627 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.32/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0590 in, 1.500 mm
  • Inner Ring Width
    0.9842 in, 25.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    1.768 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Single Shielded
  • Description
    6309ZC3/L627 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6309ZC3/L627 is a 45 mm bore radial deep groove ball bearing with a single shield and 100 mm outer diameter for heavy-duty machinery.
  • Manufacturer Catalog Number
    6309ZC3/L627
  • Manufacturer Upc Number
    4547359393422
  • Max Rpm
    8200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13150 lbf
  • Radial Static Load Capacity
    7190 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359393422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)