Motion
6310FT150

NTN
6310FT150

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09330154
MFR #6310FT150
List Price$416.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6310FT150

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09330154
MFR #6310FT150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$416.37/each for your price

Overview

Mfr description
6310FT150 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 300 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Max Rpm
    1800 rpm
  • Radial Dynamic Load Capacity
    15390 lbf
  • Radial Static Load Capacity
    8650 lbf
  • Manufacturer Catalog Number
    6310FT150
  • Manufacturer Upc Number
    3413520346843
  • UPC_NO
    3413520346843
  • Description
    6310FT150 BALL BEARING
  • Country of Origin
    TR
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Viton
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6310FT150 is a double sealed radial deep groove ball bearing with a 50 mm bore and 110 mm outside diameter, featuring Viton seals for high-temperature use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text