Motion
6310ZZD2

NTN
6310ZZD2

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 54 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09330163
MFR #6310ZZD2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6310ZZD2

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 54 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09330163
MFR #6310ZZD2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1260 in, 54.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    54 mm
  • Precision Rating
    ISO Class 0
  • Weight
    4.81 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6310ZZD2 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6310ZZD2 is a double shielded radial deep groove ball bearing with a 50 mm bore and 110 mm outside diameter for precision machinery.
  • Manufacturer Catalog Number
    6310ZZD2
  • Manufacturer Upc Number
    4550253067498
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15390 lbf
  • Radial Static Load Capacity
    8650 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067498

Overview

Mfr description
6310ZZD2 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought