Motion
6311X2WC3

NTN
6311X2WC3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring
MI ITEM #09330167
MFR #6311X2WC3
Price$423.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6311X2WC3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring
MI ITEM #09330167
MFR #6311X2WC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$423.62/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Inner Ring Width
    1.1420 in, 29.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Weight
    3.02 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6311X2WC3 AUTO PART
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6311X2WC3 is a radial deep groove ball bearing with a 55 mm bore and 120 mm outside diameter, suitable for industrial machinery.
  • Manufacturer Catalog Number
    6311X2WC3
  • Manufacturer Upc Number
    4550253067511
  • Max Rpm
    6800 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17870 lbf
  • Radial Static Load Capacity
    10110 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067511

Overview

Mfr description
6311X2WC3 AUTO PART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought