Motion
6311Z/2AS

NTN
6311Z/2AS

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09330168
MFR #6311Z/2AS
Price$266.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6311Z/2AS

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09330168
MFR #6311Z/2AS

Mfr description
6311Z/2AS BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.06/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1417 in, 29.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    2.959 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Single Shielded
  • Description
    6311Z/2AS BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6311Z/2AS is a 55 mm bore radial deep groove ball bearing with a single shield and 120 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    6311Z/2AS
  • Manufacturer Upc Number
    4547359578300
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    6800 rpm
  • Maximum Operating RPM
    6800 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17870 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359578300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)