Motion
6312LBA-GLBACS56#04

NTN
6312LBA-GLBACS56#04

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 130 mm OD, 31 mm Width, Without Snap Ring
Mi Item #09330170
MFR #6312LBA-GLBACS56#04
Price$412.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6312LBA-GLBACS56#04

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 130 mm OD, 31 mm Width, Without Snap Ring
Mi Item #09330170
MFR #6312LBA-GLBACS56#04

Mfr description
6312LBA-GLBACS56#04 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.76/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    3.785 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    6312LBA-GLBACS56#04 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Long Description
    The 6312LBA-GLBACS56#04 is a 50 mm bore radial deep groove ball bearing with 130 mm outer diameter for heavy-duty applications.
  • Manufacturer Catalog Number
    6312LBA-GLBACS56#04
  • Manufacturer Upc Number
    4547359904307
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359904307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)