Motion
6312LLBNRC3/EM

NTN
6312LLBNRC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Sealed, With Snap Ring
MI ITEM #09330171
MFR #6312LLBNRC3/EM
Price$387.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6312LLBNRC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Sealed, With Snap Ring
MI ITEM #09330171
MFR #6312LLBNRC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$387.47/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Double Sealed
  • Description
    6312LLBNRC3/EM PRECISION BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 6312LLBNRC3/EM is a 60 mm bore radial deep groove ball bearing with double seals and 130 mm outer diameter for industrial equipment.
  • Manufacturer Catalog Number
    6312LLBNRC3/EM
  • Manufacturer Upc Number
    4547359664621
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359664621

Overview

Mfr description
6312LLBNRC3/EM PRECISION BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought