Motion
6315T2LLBC3P5

NTN
6315T2LLBC3P5

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09330181
MFR #6315T2LLBC3P5
Price$3,494.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6315T2LLBC3P5

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09330181
MFR #6315T2LLBC3P5

Mfr description
6315T2LLBC3P5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,494.58/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.4567 in, 37.000 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Precision Rating
    ISO Class 5
  • Weight
    6.57 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6315T2LLBC3P5 PRECISION
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6315T2LLBC3P5 is a double sealed radial deep groove ball bearing with a 75 mm bore and 160 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    6315T2LLBC3P5
  • Manufacturer Upc Number
    4547359579710
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    28320 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359579710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)