Motion
6318NR

NTN
6318NR

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Open, With Snap Ring, CN Internal Clearance
MI ITEM #09330186
MFR #6318NR
Price$1,041.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6318NR

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Open, With Snap Ring, CN Internal Clearance
MI ITEM #09330186
MFR #6318NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,041.51/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.6929 in, 43.000 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm
  • Precision Rating
    ISO Class 0
  • Weight
    11.023 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6318NR BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6318NR is a radial deep groove ball bearing with a 90 mm bore, open, 190 mm outside diameter, and 43 mm width for industrial applications.
  • Manufacturer Catalog Number
    6318NR
  • Manufacturer Upc Number
    4547359401950
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4200 rpm
  • Maximum Operating RPM
    4200 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    35510 lbf
  • Radial Static Load Capacity
    24100 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359401950

Overview

Mfr description
6318NR BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought