Motion
6319NR

NTN
6319NR

Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Open, With Snap Ring, CN Internal Clearance
MI ITEM #09330188
MFR #6319NR
Price$1,227.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6319NR

Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Open, With Snap Ring, CN Internal Clearance
MI ITEM #09330188
MFR #6319NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,227.91/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.7717 in, 45.000 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm
  • Precision Rating
    ISO Class 0
  • Weight
    12.721 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6319NR BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6319NR is a radial deep groove ball bearing with a 95 mm bore, open, 200 mm outside diameter, and 45 mm width for robust machinery.
  • Manufacturer Catalog Number
    6319NR
  • Manufacturer Upc Number
    4547359402315
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    3900 rpm
  • Maximum Operating RPM
    3900 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    37990 lbf
  • Radial Static Load Capacity
    26800 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359402315

Overview

Mfr description
6319NR BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought