Motion
63204T1ZZC3

NTN
63204T1ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 0.8110 in Width, Double Shielded, Without Snap Ring
MI ITEM #09330191
MFR #63204T1ZZC3
List Price$142.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63204T1ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 0.8110 in Width, Double Shielded, Without Snap Ring
MI ITEM #09330191
MFR #63204T1ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.56/each for your price

Overview

Mfr description
63204T1ZZC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Phenol
  • Inner Ring Width
    0.8110 in, 20.600 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    535 lbf
  • Manufacturer Catalog Number
    63204T1ZZC3
  • Manufacturer Upc Number
    4547359580846
  • UPC_NO
    4547359580846
  • Description
    63204T1ZZC3 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63204T1ZZC3 is a radial/deep groove ball bearing with a 20mm bore, straight design, double shielded, 47mm OD, and 0.8110in width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text