Motion
63206LLBC3/9BQKM

NTN
63206LLBC3/9BQKM

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 0.9370 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09330194
MFR #63206LLBC3/9BQKM
Price$162.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63206LLBC3/9BQKM

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 0.9370 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09330194
MFR #63206LLBC3/9BQKM

Mfr description
63206LLBC3/9BQKM BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.06/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.9370 in, 23.800 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9370 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.637 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    63206LLBC3/9BQKM BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 63206LLBC3/9BQKM is a radial/deep groove ball bearing with a 30mm bore, straight design, double sealed, 62mm OD, and 0.9370in width for industrial use.
  • Manufacturer Catalog Number
    63206LLBC3/9BQKM
  • Manufacturer Upc Number
    4547359900552
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359900552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)