Motion
63207LLBC3/9BQKM

NTN
63207LLBC3/9BQKM

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 27 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330196
MFR #63207LLBC3/9BQKM
Price$136.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63207LLBC3/9BQKM

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 27 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330196
MFR #63207LLBC3/9BQKM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.15/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.977 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    63207LLBC3/9BQKM BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 63207LLBC3/9BQKM is a radial/deep groove ball bearing with a 35mm bore, straight design, double sealed, 72mm OD, and 27mm width for industrial applications.
  • Manufacturer Catalog Number
    63207LLBC3/9BQKM
  • Manufacturer Upc Number
    4547359900569
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6380 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359900569

Overview

Mfr description
63207LLBC3/9BQKM BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought