Motion
6320C4

NTN
6320C4

Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #09330197
MFR #6320C4
Price$1,182.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6320C4

Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #09330197
MFR #6320C4

Mfr description
6320C4 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,182.21/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.8504 in, 47.000 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Precision Rating
    Class 0
  • Weight
    15.609 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6320C4 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C4
  • Long Description
    The 6320C4 is a radial/deep groove ball bearing with a 100mm bore, straight design, open type, 215mm OD, and 47mm width for industrial applications.
  • Manufacturer Catalog Number
    6320C4
  • Manufacturer Upc Number
    4547359402476
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    43160 lbf
  • Radial Static Load Capacity
    31690 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359402476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)