Motion
6320ZNRC3

NTN
6320ZNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Single Shielded, With Snap Ring
MI ITEM #09330199
MFR #6320ZNRC3
List Price$1,607.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6320ZNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Single Shielded, With Snap Ring
MI ITEM #09330199
MFR #6320ZNRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,607.16/each for your price

Overview

Mfr description
6320ZNRC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.8504 in, 47.000 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Max Rpm
    3700 rpm
  • Radial Dynamic Load Capacity
    43160 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Manufacturer Catalog Number
    6320ZNRC3
  • Manufacturer Upc Number
    4547359654714
  • UPC_NO
    4547359654714
  • Description
    6320ZNRC3 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6320ZNRC3 is a 100 mm bore radial deep groove ball bearing with a single shield and 215 mm outer diameter for robust use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text