Motion
63212LLBC3/EM

NTN
63212LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 1.4375 in Width, Double Sealed, Without Snap Ring
MI ITEM #09330200
MFR #63212LLBC3/EM
List Price$477.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63212LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 1.4375 in Width, Double Sealed, Without Snap Ring
MI ITEM #09330200
MFR #63212LLBC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$477.78/each for your price

Overview

Mfr description
63212LLBC3/EM BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Non-Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.4370 in, 36.500 mm
  • Fillet Radius
    0.0984 in, 2.500 mm
  • Radial Dynamic Load Capacity
    13030 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Manufacturer Catalog Number
    63212LLBC3/EM
  • Manufacturer Upc Number
    4547359581904
  • UPC_NO
    4547359581904
  • Description
    63212LLBC3/EM BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63212LLBC3/EM is a radial/deep groove ball bearing with a 60mm bore, straight design, double sealed, 110mm OD, and 1.4375in width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text