Motion
63212LLU

NTN
63212LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 1.4375 in Width, Double Sealed, Without Snap Ring
MI ITEM #09330201
MFR #63212LLU
List Price$471.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63212LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 1.4375 in Width, Double Sealed, Without Snap Ring
MI ITEM #09330201
MFR #63212LLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$471.61/each for your price

Overview

Mfr description
63212LLU BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.4370 in, 36.500 mm
  • Fillet Radius
    0.0984 in, 2.500 mm
  • Radial Dynamic Load Capacity
    13030 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Manufacturer Catalog Number
    63212LLU
  • Manufacturer Upc Number
    4547359581911
  • UPC_NO
    4547359581911
  • Weight
    2.844 lbs
  • Description
    63212LLU BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63212LLU is a 60 mm bore radial deep groove ball bearing with double seals and 110 mm outside diameter for machinery use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text