Motion
6322ZC3

NTN
6322ZC3

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09330203
MFR #6322ZC3
Price$2,383.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6322ZC3

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09330203
MFR #6322ZC3

Mfr description
6322ZC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,383.80/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.9685 in, 50.000 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Precision Rating
    ISO Class 0
  • Weight
    21.076 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    6322ZC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6322ZC3 is a radial deep groove ball bearing with a 110 mm bore, single shielded, 240 mm outside diameter, and 50 mm width for industrial applications.
  • Manufacturer Catalog Number
    6322ZC3
  • Manufacturer Upc Number
    4547359403428
  • Max Operating Temperature
    120 °, 250 °F
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    3400 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    51030 lbf
  • Radial Static Load Capacity
    40000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359403428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)