Motion
6324ZC3

NTN
6324ZC3

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09330204
MFR #6324ZC3
Price$3,247.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6324ZC3

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09330204
MFR #6324ZC3

Mfr description
6324ZC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,247.23/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.1654 in, 55.000 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    55 mm
  • Precision Rating
    ISO Class 0
  • Weight
    27.337 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    6324ZC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6324ZC3 is a radial deep groove ball bearing with a 120 mm bore, single shielded, 260 mm outside diameter, and 55 mm width for heavy machinery.
  • Manufacturer Catalog Number
    6324ZC3
  • Manufacturer Upc Number
    4547359403626
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    3100 rpm
  • Maximum Operating RPM
    3100 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    51480 lbf
  • Radial Static Load Capacity
    41500 lbf
  • Relubricatable
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359403626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)