Motion
63312ZZD1C3/EM

NTN
63312ZZD1C3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 54 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09330209
MFR #63312ZZD1C3/EM
Price$552.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63312ZZD1C3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 54 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09330209
MFR #63312ZZD1C3/EM

Mfr description
63312ZZD1C3/EM BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$552.60/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.1378 in, 3.500 mm
  • Inner Ring Width
    2.1260 in, 54.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    54 mm
  • Precision Rating
    ISO Class 0
  • Weight
    6.592 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    63312ZZD1C3/EM BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 63312ZZD1C3/EM is a 60 mm bore radial deep groove ball bearing with double shields and 130 mm outside diameter for heavy-duty machinery.
  • Manufacturer Catalog Number
    63312ZZD1C3/EM
  • Manufacturer Upc Number
    4550253058922
  • Operating Temperature Range
    -40 to 320 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20340 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253058922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)