Motion
63315ZZC3

NTN
63315ZZC3

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 2.6875 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330213
MFR #63315ZZC3
Price$1,162.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63315ZZC3

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 2.6875 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330213
MFR #63315ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,162.92/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.6875 in, 68.262 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.6875 in
  • Precision Rating
    ISO Class 0
  • Weight
    11.982 lbs, 5.430 kg

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    63315ZZC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 63315ZZC3 is a radial/deep groove ball bearing with a 75mm bore, straight design, double shielded, 160mm OD, and 2.6875in width for industrial use.
  • Manufacturer Catalog Number
    63315ZZC3
  • Manufacturer Upc Number
    4547359583618
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    28320 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359583618

Overview

Mfr description
63315ZZC3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought