Motion
63320LLBC3/EM

NTN
63320LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 3.2520 in Width, Double Sealed, Without Snap Ring
MI ITEM #09330214
MFR #63320LLBC3/EM
Your Price$2,187.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63320LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 3.2520 in Width, Double Sealed, Without Snap Ring
MI ITEM #09330214
MFR #63320LLBC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,187.26/each(List $2,541.49)

Overview

Mfr description
63320LLBC3/EM BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Non-Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    3.2520 in, 82.600 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Radial Dynamic Load Capacity
    43160 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Manufacturer Catalog Number
    63320LLBC3/EM
  • Manufacturer Upc Number
    4547359583762
  • UPC_NO
    4547359583762
  • Description
    63320LLBC3/EM BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63320LLBC3/EM is a radial/deep groove ball bearing with a 100mm bore, straight design, double sealed, 215mm OD, and 3.2520in width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text