Motion
63320X1ZC3

NTN
63320X1ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 3.2520 in Width, Single Shielded, Without Snap Ring
MI ITEM #09330215
MFR #63320X1ZC3
Price$2,359.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63320X1ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 3.2520 in Width, Single Shielded, Without Snap Ring
MI ITEM #09330215
MFR #63320X1ZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,359.94/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Inner Ring Width
    3.2519 in, 82.600 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    3.2520 in
  • Precision Rating
    ISO Class 0
  • Weight
    26.764 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Description
    63320X1ZC3 AUTO PART
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 63320X1ZC3 is a 100 mm bore radial deep groove ball bearing with a single shield and 215 mm outer diameter for heavy loads.
  • Manufacturer Catalog Number
    63320X1ZC3
  • Manufacturer Upc Number
    4547359908602
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    29890 lbf
  • Radial Static Load Capacity
    4200 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359908602

Overview

Mfr description
63320X1ZC3 AUTO PART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought