Motion
6336

NTN
6336

Radial/deep Groove Ball Bearing - Straight Bore, 180 mm ID, 380 mm OD, 75 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09330218
MFR #6336
Price$11,819.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6336

Radial/deep Groove Ball Bearing - Straight Bore, 180 mm ID, 380 mm OD, 75 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09330218
MFR #6336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,819.96/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.9528 in, 75.000 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    75 mm
  • Precision Rating
    Class 0
  • Weight
    78.498 lbs, 35.600 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6336 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6336 is an 180 mm bore radial deep groove ball bearing with an open design and a 380 mm outside diameter for precision machinery.
  • Manufacturer Catalog Number
    6336
  • Manufacturer Upc Number
    4547359404333
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    87670 lbf
  • Radial Static Load Capacity
    91040 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359404333

Overview

Mfr description
6336 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought