Motion
6340

NTN
6340

Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 420 mm OD, 80 mm Width, Open, Without Snap Ring
MI ITEM #09330222
MFR #6340
Price$16,242.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6340

Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 420 mm OD, 80 mm Width, Open, Without Snap Ring
MI ITEM #09330222
MFR #6340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16,242.01/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    0.1969 in, 5.000 mm
  • Inner Ring Width
    3.1496 in, 80.000 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    80 mm
  • Precision Rating
    Class 0
  • Weight
    102.074 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6340 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6340 is a 200 mm bore radial deep groove ball bearing with an open design and a 420 mm outside diameter for high-load use.
  • Manufacturer Catalog Number
    6340
  • Manufacturer Upc Number
    4547359404609
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    102280 lbf
  • Radial Static Load Capacity
    112400 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359404609

Overview

Mfr description
6340 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought