Motion
6410ZZC4

NTN
6410ZZC4

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 130 mm OD, 31 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
MI ITEM #09330227
MFR #6410ZZC4
Price$451.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6410ZZC4

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 130 mm OD, 31 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
MI ITEM #09330227
MFR #6410ZZC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$451.72/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.2205 in, 31.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    ISO Class 0
  • Weight
    4.193 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6410ZZC4 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C4
  • Long Description
    The 6410ZZC4 is a 50 mm bore radial deep groove ball bearing with double shields and 130 mm outside diameter for heavy-duty applications.
  • Manufacturer Catalog Number
    6410ZZC4
  • Manufacturer Upc Number
    4547359584264
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    5700 rpm
  • Maximum Operating RPM
    5700 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20680 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359584264

Overview

Mfr description
6410ZZC4 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought