Motion
6417C3

NTN
6417C3

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 210 mm OD, 52 mm Width, Open, Without Snap Ring
Mi Item #09330229
MFR #6417C3
Price$2,039.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6417C3

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 210 mm OD, 52 mm Width, Open, Without Snap Ring
Mi Item #09330229
MFR #6417C3

Mfr description
6417C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,039.27/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.0472 in, 52.000 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    52 mm
  • Precision Rating
    Class 0
  • Weight
    17.593 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6417C3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6417C3 is a radial/deep groove ball bearing with an 85mm bore, straight design, open type, 210mm OD, and 52mm width for industrial applications.
  • Manufacturer Catalog Number
    6417C3
  • Manufacturer Upc Number
    4547359584431
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    37000 lbf
  • Radial Static Load Capacity
    28800 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359584431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)