Motion
6807NRZZC4

NTN
6807NRZZC4

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 47 mm OD, 7 mm Width, Double Shielded, With Snap Ring
MI ITEM #09330260
MFR #6807NRZZC4
List Price$343.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6807NRZZC4

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 47 mm OD, 7 mm Width, Double Shielded, With Snap Ring
MI ITEM #09330260
MFR #6807NRZZC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.96/each for your price

Overview

Mfr description
6807NRZZC4 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Radial Dynamic Load Capacity
    1220 lbf
  • Radial Static Load Capacity
    910 lbf
  • Manufacturer Catalog Number
    6807NRZZC4
  • Manufacturer Upc Number
    4547359864823
  • UPC_NO
    4547359864823
  • Description
    6807NRZZC4 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6807NRZZC4 is a 35 mm bore radial deep groove ball bearing with double shields and 47 mm outer diameter for machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text