Motion
6808LLUC2

NTN
6808LLUC2

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 52 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C2 Internal Clearance
Mi Item #09330262
MFR #6808LLUC2
Price$301.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6808LLUC2

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 52 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C2 Internal Clearance
Mi Item #09330262
MFR #6808LLUC2

Mfr description
6808LLUC2 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.74/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.064 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    6808LLUC2 BALL BEARING
  • Internal Clearance
    C2
  • Long Description
    The 6808LLUC2 is a double sealed radial deep groove ball bearing with a 40 mm bore and 52 mm outside diameter for compact equipment.
  • Manufacturer Catalog Number
    6808LLUC2
  • Manufacturer Upc Number
    4550253067641
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1270 lbf
  • Radial Static Load Capacity
    990 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)