Motion
6822ZZ

NTN
6822ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 140 mm OD, 16 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09330269
MFR #6822ZZ
Price$1,566.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6822ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 140 mm OD, 16 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09330269
MFR #6822ZZ

Mfr description
6822ZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,566.79/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.376 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6822ZZ BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6822ZZ is a radial/deep groove ball bearing with a 110mm bore, straight design, double shielded, 140mm OD, and 16mm width for industrial use.
  • Manufacturer Catalog Number
    6822ZZ
  • Manufacturer Upc Number
    4547359414172
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5600 lbf
  • Radial Static Load Capacity
    6340 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359414172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)