Motion
6826C3

NTN
6826C3

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 165 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #09330271
MFR #6826C3
Price$1,700.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6826C3

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 165 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #09330271
MFR #6826C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,700.69/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Class 0
  • Weight
    1.691 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6826C3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6826C3 is a 130 mm bore radial deep groove ball bearing with an open design and a 165 mm outside diameter for precision applications.
  • Manufacturer Catalog Number
    6826C3
  • Manufacturer Upc Number
    4547359414325
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9210 lbf
  • Radial Static Load Capacity
    9210 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359414325

Overview

Mfr description
6826C3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought