Motion
6828C3

NTN
6828C3

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 175 mm OD, 18 mm Width, Open, Without Snap Ring
Mi Item #09330273
MFR #6828C3
Price$1,654.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6828C3

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 175 mm OD, 18 mm Width, Open, Without Snap Ring
Mi Item #09330273
MFR #6828C3

Mfr description
6828C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,654.80/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    175 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Class 0
  • Weight
    1.874 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6828C3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6828C3 is a 140 mm bore radial deep groove ball bearing with an open design and a 175 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    6828C3
  • Manufacturer Upc Number
    4547359414394
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9550 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359414394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)