Motion
6832ZZ

NTN
6832ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 200 mm OD, 20 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09330278
MFR #6832ZZ
Your Price$1,757.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6832ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 200 mm OD, 20 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09330278
MFR #6832ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,757.24/each(List $2,196.55)

Overview

Mfr description
6832ZZ BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Radial Dynamic Load Capacity
    12020 lbf
  • Radial Static Load Capacity
    12800 lbf
  • Manufacturer Catalog Number
    6832ZZ
  • Manufacturer Upc Number
    4547359586435
  • UPC_NO
    4547359586435
  • Weight
    2.623 lbs
  • Description
    6832ZZ BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6832ZZ is a radial/deep groove ball bearing with a 160mm bore, straight design, double shielded, 200mm OD, and 20mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text