Motion
6838

NTN
6838

Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 240 mm OD, 24 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09330279
MFR #6838
Price$5,215.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6838

Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 240 mm OD, 24 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09330279
MFR #6838

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,215.26/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Class 0
  • Weight
    5.777 lbs, 2.620 kg

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6838 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6838 is a 190 mm bore radial deep groove ball bearing with an open design and a 240 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    6838
  • Manufacturer Upc Number
    4547359414660
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18200 lbf
  • Radial Static Load Capacity
    19780 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359414660

Overview

Mfr description
6838 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text