Motion
6884

NTN
6884

Radial/deep Groove Ball Bearing - Straight Bore, 420 mm ID, 520 mm OD, 46 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09330285
MFR #6884
Price$18,306.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6884

Radial/deep Groove Ball Bearing - Straight Bore, 420 mm ID, 520 mm OD, 46 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09330285
MFR #6884

Mfr description
6884 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,306.63/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.8110 in, 46.000 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Class 0
  • Weight
    47.628 lbs, 21.600 kg

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6884 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6884 is a 420 mm bore radial deep groove ball bearing with an open design and a 520 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    6884
  • Manufacturer Upc Number
    4547359758924
  • Max Rpm
    1200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    64740 lbf
  • Radial Static Load Capacity
    91040 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359758924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)