Motion
6888

NTN
6888

Radial/deep Groove Ball Bearing - Straight Bore, 440 mm ID, 540 mm OD, 46 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09330286
MFR #6888
Price$20,061.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6888

Radial/deep Groove Ball Bearing - Straight Bore, 440 mm ID, 540 mm OD, 46 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09330286
MFR #6888

Mfr description
6888 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,061.51/each

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.8110 in, 46.000 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Class 0
  • Weight
    47.672 lbs, 21.620 kg

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6888 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6888 is a 440 mm bore radial deep groove ball bearing with an open design and a 540 mm outside diameter for precision applications.
  • Manufacturer Catalog Number
    6888
  • Manufacturer Upc Number
    4547359758955
  • Max Rpm
    1100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    65640 lbf
  • Radial Static Load Capacity
    94410 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359758955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)