Motion
6900LLUNR

NTN
6900LLUNR

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #09330289
MFR #6900LLUNR
Price$89.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6900LLUNR

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #09330289
MFR #6900LLUNR

Mfr description
6900LLUNR BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.79/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.022 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6900LLUNR BALL BEARING
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 6900LLUNR is a radial deep groove ball bearing with a 10 mm bore, double sealed, 22 mm outside diameter, and 6 mm width for industrial use.
  • Manufacturer Catalog Number
    6900LLUNR
  • Manufacturer Upc Number
    4547359415292
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    21000 rpm
  • Maximum Operating RPM
    21000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    670 lbf
  • Radial Static Load Capacity
    286 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    6900
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359415292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)