Motion
6901LLB/LP03

NTN
6901LLB/LP03

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 24 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
Mi Item #09330291
MFR #6901LLB/LP03
Price$246.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6901LLB/LP03

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 24 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
Mi Item #09330291
MFR #6901LLB/LP03

Mfr description
6901LLB/LP03 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.01/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.024 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    6901LLB/LP03 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 6901LLB/LP03 is a radial/deep groove ball bearing with a 12mm bore, straight design, double sealed, 24mm OD, and 6mm width for industrial use.
  • Manufacturer Catalog Number
    6901LLB/LP03
  • Manufacturer Upc Number
    4547359415889
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    720 lbf
  • Radial Static Load Capacity
    330 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359415889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)