Motion
6901PKVW1#BCA

NTN
6901PKVW1#BCA

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 24 mm OD, 6 mm Width, Without Snap Ring
MI ITEM #09330293
MFR #6901PKVW1#BCA
Price$143.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6901PKVW1#BCA

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 24 mm OD, 6 mm Width, Without Snap Ring
MI ITEM #09330293
MFR #6901PKVW1#BCA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.95/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    6 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    6901PKVW1#BCA BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Long Description
    The 6901PKVW1#BCA is a 12 mm bore radial deep groove ball bearing with 24 mm outer diameter for general industrial applications.
  • Manufacturer Catalog Number
    6901PKVW1#BCA
  • Manufacturer Upc Number
    4547359875980
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359875980

Overview

Mfr description
6901PKVW1#BCA BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought