Motion
6902ZZP5

NTN
6902ZZP5

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 28 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #09330297
MFR #6902ZZP5
Price$184.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6902ZZP5

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 28 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #09330297
MFR #6902ZZP5

Mfr description
6902ZZP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.58/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    7 mm
  • Weight
    0.035 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High carbon chrome bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6902ZZP5 PRECISION
  • Flush Ground
    No
  • Internal Clearance
    CN (Normal)
  • Long Description
    The 6902ZZP5 is a 15 mm bore radial deep groove ball bearing with double shields and 28 mm outer diameter for compact applications.
  • Manufacturer Catalog Number
    6902ZZP5
  • Manufacturer Upc Number
    4547359417371
  • Max Rpm
    24000 rpm
  • Maximum Operating RPM
    24000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4092.36 N, 920 lbf
  • Radial Static Load Capacity
    2046.18 N, 460 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Steel
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359417371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)